1/4" x 0.487" OD Carbon Steel Galvanized Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0971591| Mfr #: U37025.025.0001

$2.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971591 Mfr #: U37025.025.0001
Item: Split Lock WasherMeets/Exceeds: ASME B18.21.1
Material: Carbon SteelType: Standard
Inside Dia.: 0.260"Finish: Galvanized
Application: Absorbs Shock and VibrationRockwell Hardness: C35
Thickness: 0.062"Fits Bolt Sizes: 1/4"
Outside Dia.: 0.487"Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Standard, Carbon Steel, Finish Galvanized, Fits Bolt Sizes 1/4 In., Inside Dia. 0.260 In., Outside Dia. 0.487 In., Thickness 0.062 In., Rockwell Hardness C35, Absorbs Shock and Vibration, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.