1/4" x 0.487" OD High Carbon Steel Chrome Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2071982| Mfr #: MPB1000

$20.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071982 Mfr #: MPB1000
Rockwell Hardness: C38 to C46Finish: Chrome
Application: -Refills: 2FUD5
Thickness Tolerance: +/-0.010"For Use With: -
Meets/Exceeds: ASME B18.21.1Material: High Carbon Steel
Item: Split Lock WasherColor: Chrome
Type: StandardSize: 1/4"
Outside Dia.: 0.487"Inside Dia.: 0.260"
Thickness: 0.062"Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Standard, High Carbon Steel, Finish Chrome Plated, Fits Bolt Sizes 1/4 In, Inside Dia. 0.260 In, Outside Dia. 0.487 In, Thickness 0.062 In, Thickness Tolerance +/-0.010 In, Color Chrome, Rockwell Hardness C38 to 46, Meets/Exceeds ASME B18.21.1, Refills G1124891, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.