1/4" x 0.489" OD Steel Plain Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0794647| Mfr #: DHL025N0000P-PK100

$3.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0794647 Mfr #: DHL025N0000P-PK100
Material: steelItem: Split Lock Washer
Finish: PlainColor: BLACK
Thickness Tolerance: +0.010"Rockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.077"
Fits Bolt Sizes: 1/4"Type: Heavy Duty
Outside Dia.: 0.489"Inside Dia.: 0.252"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 1/4 In, Inside Dia. 0.252 In, Outside Dia. 0.489 In, Thickness 0.077 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.