1/4" x 0.363" OD Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1938212| Mfr #: DCL025N0000P-PK100

$1.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938212 Mfr #: DCL025N0000P-PK100
Rockwell Hardness: C46Finish: Plain
Item: Split Lock WasherMeets/Exceeds: ASME B18.21.1
Material: steelApplication: For Confined Areas
Type: Hi CollarThickness: 0.078"
Fits Bolt Sizes: 1/4"Outside Dia.: 0.363"
Inside Dia.: 0.260"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 1/4 In, Inside Dia 0.260 In, Outside Dia 0.363 In, Thickness 0.078 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.