Split Lock Washer, Bolt 1/4, Steel, PK100

VALUE BRAND| Zoro #: G0970225| Mfr #: DEL025N0000P-PK100

$6.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970225 Mfr #: DEL025N0000P-PK100
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Extra Duty
Outside Dia.: 0.533"Inside Dia.: 0.252"
Finish: PlainColor: Black
Thickness Tolerance: +0.010"Thickness: 0.084"
Fits Bolt Sizes: 1/4"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 1/4 In, Inside Dia. 0.252 In, Outside Dia. 0.533 In, Thickness 0.084 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.