KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 0.483" OD Steel Plain Finish Light Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0634042| Mfr #: DLL025N0000P-PK100

$4.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Light Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634042 Mfr #: DLL025N0000P-PK100
Application: -Type: Light Duty
Color: BlackFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.483"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 1/4"Inside Dia.: 0.252"
Package Quantity: 100Thickness Tolerance: +0.010"
Thickness: 0.047"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 1/4 In, Inside Dia. 0.252 In, Outside Dia. 0.483 In, Thickness 0.047 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews