KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 3.144" OD Steel Yellow Zinc Plated Finish Standard Split Lock Washer

VALUE BRAND| Zoro #: G1645743| Mfr #: DHL200N0000Y-PK1

$10.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Meets/Exceeds: ASME B18.21.1
Outside Dia.: 3.144"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645743 Mfr #: DHL200N0000Y-PK1
Type: StandardMeets/Exceeds: ASME B18.21.1
Outside Dia.: 3.144"Refills: -
Rockwell Hardness: C46Item: Split Lock Washer
Finish: Yellow ZincFor Use With: Bolts and Nuts Under High Loads
Fits Bolt Sizes: 2"Inside Dia.: 2.039"
Package Quantity: 1Thickness: 0.496"
Material: steelCountry of Origin (subject to change): United States

Description

Split Lock Washer, Steel, Zinc Yellow Finish, Fits Bolt Sizes 2 In, Inside Dia 2.039 In, Outside Dia 3.144 In, Thickness 0.496 In, Rockwell Hardness C46, For Use With Bolts and Nuts Under High Loads, Meets/Exceeds ASME B18.21.1

Reviews