KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2 x 0.162" OD Steel Zinc Plated Finish Light Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2448546| Mfr #: DLL002N0000Z-PK100

$2.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Light Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448546 Mfr #: DLL002N0000Z-PK100
Application: -Type: Light Duty
Color: SilverFinish: zinc
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.162"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: #2Inside Dia.: 0.088"
Package Quantity: 100Thickness Tolerance: +0.006"
Thickness: 0.015"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes #2, Inside Dia. 0.088 In, Outside Dia. 0.162 In, Thickness 0.015 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews