#2 x 0.172" OD Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2318477| Mfr #: DML002N0000P-PK100

$0.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318477 Mfr #: DML002N0000P-PK100
Item: Split Lock WasherMeets/Exceeds: ASME B18.21.1
Material: steelThickness: 0.020"
Fits Bolt Sizes: #2Type: Standard
Outside Dia.: 0.172"Inside Dia.: 0.088"
Finish: PlainColor: BLACK
Application: For General PurposeThickness Tolerance: +/-0.006"
Rockwell Hardness: C38 to C46Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size #2, Inside Dia 0.088 In, Outside Dia 0.172 In, Thickness 0.020 In, Thickness Tolerance +/-0.006 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.