2" x 2.936" OD Steel Plain Finish Standard Split Lock Washers, 5 pk.

VALUE BRAND| Zoro #: G2278963| Mfr #: DML200N0000P-PK5

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278963 Mfr #: DML200N0000P-PK5
Refills: -Meets/Exceeds: ASME B18.21.1
Material: SteelItem: Split Lock Washer
Type: StandardOutside Dia.: 2.936"
Inside Dia.: 2.008"For Use With: -
Finish: PlainColor: Black
Application: For General PurposeThickness Tolerance: +/-0.030"
Rockwell Hardness: C38 to C46Thickness: 0.422"
Fits Bolt Sizes: 2"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size 2 In, Inside Dia 2.008 In, Outside Dia 2.936 In, Thickness 0.422 In, Thickness Tolerance +/-0.030 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.