Zoro Select
Split Lock Washer, For Screw Size #3 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 1NY86
Zoro # G0425634
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #3
- Outside Diameter 0.195 in
- Minimum Thickness 0.025 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK U37200.011.0001
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK U37000.008.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 5400 PK B37020.031.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK U37171.037.0001
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK U37020.021.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK U51390.037.0001
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 10000 PK 0406SRPP
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Zinc Finish, 20000 PK 08WSBZ
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 10000 PK MD03WSHZ
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK 05636
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK U37000.112.0001
- Zoro Select Split Lock Washers