#3 x 0.209" OD Steel Plain Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1582576| Mfr #: DHL003N0000P-PK100

$2.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Finish: Plain
Inside Dia.: 0.101"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1582576 Mfr #: DHL003N0000P-PK100
Item: Split Lock WasherRockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.031"
Fits Bolt Sizes: #3Type: Heavy Duty
Outside Dia.: 0.209"Material: steel
Inside Dia.: 0.101"Finish: Plain
Color: BlackThickness Tolerance: +0.006"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes #3, Inside Dia. 0.101 In, Outside Dia. 0.209 In, Thickness 0.031 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews