#3 x 0.209" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0705354| Mfr #: DHL003N0000Z-PK100

$1.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.031"
For Use With: -
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705354 Mfr #: DHL003N0000Z-PK100
Thickness: 0.031"For Use With: -
Material: steelFits Bolt Sizes: #3
Thickness Tolerance: +0.006"Package Quantity: 100
Application: -Inside Dia.: 0.101"
Meets/Exceeds: ASME B18.21.1Type: Heavy Duty
Color: SilverRefills: -
Finish: zincOutside Dia.: 0.209"
Item: Split Lock WasherRockwell Hardness: C38 to C46
Country of Origin (subject to change): United States

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes #3, Inside Dia. 0.101 In, Outside Dia. 0.209 In, Thickness 0.031 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews