Split Lock Washer, Bolt #3, Steel, PK100

VALUE BRAND |Zoro #: G1148174|Mfr #: DML003N0000P-PK100

$1.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148174 Mfr #: DML003N0000P-PK100
Refills: -Meets/Exceeds: ASME B18.21.1
Material: SteelItem: Split Lock Washer
Thickness: 0.025"Fits Bolt Sizes: #3
Type: StandardOutside Dia.: 0.195"
Inside Dia.: 0.101"For Use With: -
Finish: PlainColor: Black
Application: For General PurposeThickness Tolerance: +/-0.006"
Rockwell Hardness: C38 to C46Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size #3, Inside Dia 0.101 In, Outside Dia 0.195 In, Thickness 0.025 In, Thickness Tolerance +/-0.006 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.