Split Lock Washer, Bolt #3, Steel, PK100

VALUE BRAND| Zoro #: G0244316| Mfr #: DML003N0000Z-PK100

$0.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0244316 Mfr #: DML003N0000Z-PK100
Refills: -Meets/Exceeds: ASME B18.21.1
Material: SteelItem: Split Lock Washer
Fits Bolt Sizes: #3Type: Standard
Outside Dia.: 0.195"Inside Dia.: 0.101"
For Use With: -Finish: Zinc
Color: SilverApplication: For General Purpose
Thickness Tolerance: +/-0.006"Rockwell Hardness: C38 to C46
Thickness: 0.025"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Zinc Finish, Fits Bolt Size #3, Inside Dia 0.101 In, Outside Dia 0.195 In, Thickness 0.025 In, Thickness Tolerance +/-0.006 In, Silver Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.