3/4" x 1.265" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1497851| Mfr #: 1PA14

$5.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497851 Mfr #: 1PA14
Finish: PlainItem: Split Lock Washer
Application: Absorbs Shock and VibrationType: Standard
Thickness Tolerance: 0.188"Color: Silver
Rockwell Hardness: C35Meets/Exceeds: ANSI B18.22.1.
Thickness: 0.188"Refills: -
Fits Bolt Sizes: 3/4"Outside Dia.: 1.265"
Material: 18-8 Stainless SteelInside Dia.: 0.766"
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 3/4 In., Inside Dia. 0.766 In., Outside Dia. 1.265 In., Thickness 0.188 In., Thickness Tolerance 0.188 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.