Split Lock Washer, Bolt 3/4, 316 SS, PK10

VALUE BRAND| Zoro #: G1534802| Mfr #: 1NY77

$8.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534802 Mfr #: 1NY77
Rockwell Hardness: C35Finish: Plain
Refills: -Item: Split Lock Washer
Material: 316 Stainless SteelApplication: Absorbs Shock and Vibration
Type: StandardThickness Tolerance: 0.188"
Meets/Exceeds: ANSI B18.22.1.Thickness: 0.188"
Fits Bolt Sizes: 3/4"Outside Dia.: 1.265"
Inside Dia.: 0.766"Color: Silver
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes 3/4 In., Inside Dia. 0.766 In., Outside Dia. 1.265 In., Thickness 0.188 In., Thickness Tolerance 0.188 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.