Split Lock Washer, Bolt 3/4, Steel, PK100

VALUE BRAND |Zoro #: G2150802|Mfr #: 349013-PG

$14.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150802 Mfr #: 349013-PG
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Material: SteelApplication: Helps Prevent Loosening
Finish: ZincType: Standard
Meets/Exceeds: ASME B18.21.1Thickness: 0.188"
Refills: -Fits Bolt Sizes: 3/4"
Outside Dia.: 1.265"Inside Dia.: 0.766"
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Steel, Zinc Plated Finish, Fits Bolt Size 3/4 In, Inside Dia 0.766 In, Outside Dia 1.265 In, Thickness 0.188 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.