3/4" x 1.265" OD Steel Zinc Plated Steel Finish Split Lock Washers, 20 pk.

VALUE BRAND| Zoro #: G1639556| Mfr #: 6FYC6

$4.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1639556 Mfr #: 6FYC6
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Material: SteelApplication: Wood to Wood, Metal to Metal, or Wood to Metal
Meets/Exceeds: ASME B18.21.1-1999Thickness: 0.188"
Fits Bolt Sizes: 3/4"Outside Dia.: 1.265"
Inside Dia.: 0.766"Finish: Zinc-Plated Steel
Thickness Tolerance: +/-.08Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Steel, Finish Zinc-Plated Steel, Fits Bolt Sizes 3/4 In., Inside Dia. 0.766 In., Outside Dia. 1.265 In., Thickness 0.188 In., Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.