KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1.105" OD Steel Plain Finish Hi Collar Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1425627| Mfr #: 013026-PG

$12.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.766"
Type: Hi Collar
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425627 Mfr #: 013026-PG
Inside Dia.: 0.766"Type: Hi Collar
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.105"
Refills: -Rockwell Hardness: C46
Item: Split Lock WasherFinish: Plain
For Use With: Socket Head Cap ScrewsFits Bolt Sizes: 3/4"
Application: For Confined AreasPackage Quantity: 50
Thickness: 0.218"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 3/4 In, Inside Dia 0.766 In, Outside Dia 1.105 In, Thickness 0.218 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 50

Reviews