KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 0.550" OD 18-8 Stainless Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1941992| Mfr #: 1NY14

$21.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.385"
Type: Hi Collar
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941992 Mfr #: 1NY14
Inside Dia.: 0.385"Type: Hi Collar
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.550"
Refills: -Rockwell Hardness: C35
Item: Split Lock WasherFinish: Plain
For Use With: Large Round, Pan, or Binding Head ScrewsFits Bolt Sizes: 3/8"
Application: Absorbs Shock and VibrationPackage Quantity: 100
Thickness: 0.125"Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Hi Collar, 18-8 Stainless Steel, Plain Finish, Fits Bolt Sizes 3/8 In, Inside Dia 0.385 In, Outside Dia 0.550 In, Thickness 0.125 In, Rockwell Hardness C35, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 100

Reviews