Split Lock Washer, Bolt 3/8, Aluminum, PK50

VALUE BRAND| Zoro #: G1390444| Mfr #: 1NU99

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Standard
Fits Bolt Sizes: 3/8"
Thickness: 0.094"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1390444 Mfr #: 1NU99
Type: StandardFits Bolt Sizes: 3/8"
Thickness: 0.094"Application: Absorbs Shock and Vibration
For Use With: Large Round, Pan, or Binding Head ScrewsMeets/Exceeds: ASME B18.21.1
Item: Split Lock WasherPackage Quantity: 50
Rockwell Hardness: B75Inside Dia.: 0.385"
Outside Dia.: 0.680"Finish: Plain
Material: aluminumCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Aluminum, Plain Finish, Fits Bolt Sizes 3/8 In, Inside Dia 0.385 In, Outside Dia 0.680 In, Thickness 0.094 In, Rockwell Hardness B75, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 50

Product Reviews