KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 0.550" OD Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1187961| Mfr #: 013018-PG

$5.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.385"
Type: Hi Collar
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187961 Mfr #: 013018-PG
Inside Dia.: 0.385"Type: Hi Collar
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.550"
Refills: -Rockwell Hardness: C46
Item: Split Lock WasherFinish: Plain
For Use With: Socket Head Cap ScrewsFits Bolt Sizes: 3/8"
Application: For Confined AreasPackage Quantity: 100
Thickness: 0.125"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 3/8 In, Inside Dia 0.385 In, Outside Dia 0.550 In, Thickness 0.125 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 100

Reviews