20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8" x 0.670" OD Steel Plain Finish Light Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1087956| Mfr #: DLL038N0000P-PK100

$5.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087956 Mfr #: DLL038N0000P-PK100
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Meets/Exceeds: ASME B18.21.1Material: steel
Type: Light DutyThickness Tolerance: +0.010"
Thickness: 0.070"Fits Bolt Sizes: 3/8"
Outside Dia.: 0.670"Inside Dia.: 0.377"
Finish: PlainColor: BLACK
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 3/8 In, Inside Dia. 0.377 In, Outside Dia. 0.670 In, Thickness 0.070 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.