Zoro Select
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK
Mfr # LWHIS0370USA-100BX
Zoro # G0515961
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8 in
- Minimum Thickness 0.115 in
- Maximum Thickness 0.115 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK LWXIS0370USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK LWLIS0370USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK U37020.037.0001
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK M37025.120.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK U37200.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK U37020.025.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 3000 PK 31WS188B
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 1000 PK MS35338-51
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 10 PK LWHIS150USA-010BX
- SEACHOICE Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel 1703
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 100 PK 05335
- Zoro Select Lock Washers