LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#4 x 0.209" OD 316 Stainless Steel Plain Finish Standard Split Lock Washers, 1000 pk.

VALUE BRAND| Zoro #: G1839433| Mfr #: 1NY63

$10.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1000
Rockwell Hardness: C35
Fits Bolt Sizes: #4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839433 Mfr #: 1NY63
Package Quantity: 1000Rockwell Hardness: C35
Fits Bolt Sizes: #4Finish: Plain
Thickness Tolerance: 0.025"Outside Dia.: 0.209"
For Use With: Small Screw HeadsInside Dia.: 0.120"
Thickness: 0.025"Meets/Exceeds: ANSI B18.22.1.
Type: StandardMaterial: 316 stainless steel
Color: SilverItem: Split Lock Washer
Refills: -Application: Absorbs Shock and Vibration
Country of Origin (subject to change): China

Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.120 In., Outside Dia. 0.209 In., Thickness 0.025 In., Thickness Tolerance 0.025 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 1000

Reviews