#4 x 0.209" OD Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2254944| Mfr #: DML004N0000Z-PK100

$0.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254944 Mfr #: DML004N0000Z-PK100
Type: StandardRockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Material: steel
Item: Split Lock WasherThickness: 0.025"
Fits Bolt Sizes: #4Outside Dia.: 0.209"
Inside Dia.: 0.114"Finish: zinc
Color: silverApplication: for General Purpose
Thickness Tolerance: +/-0.006"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Zinc Finish, Fits Bolt Size #4, Inside Dia 0.114 In, Outside Dia 0.209 In, Thickness 0.025 In, Thickness Tolerance +/-0.006 In, Silver Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.