#4 x 0.173" OD Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1453322| Mfr #: DCL004N0000P-PK100

$0.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453322 Mfr #: DCL004N0000P-PK100
Refills: -Item: Split Lock Washer
Meets/Exceeds: ASME B18.21.1Material: Steel
Inside Dia.: 0.120"Finish: Plain
Application: For Confined AreasRockwell Hardness: C46
Thickness: 0.020"Fits Bolt Sizes: #4
Type: Hi CollarOutside Dia.: 0.173"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Steel, Plain Finish, Fits Bolt Sizes #4, Inside Dia 0.120 In, Outside Dia 0.173 In, Thickness 0.020 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package Qty 100

Product Reviews

Save 15%. Sign up for Z-mail.