#4 x 0.253" OD Steel Plain Finish Extra Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2473457| Mfr #: DEL004N0000P-PK100

$1.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473457 Mfr #: DEL004N0000P-PK100
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Item: Split Lock Washer
Type: Extra DutyOutside Dia.: 0.253"
Material: SteelInside Dia.: 0.114"
Finish: PlainColor: Black
Thickness Tolerance: +0.006"Thickness: 0.034"
Fits Bolt Sizes: #4Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.114 In, Outside Dia. 0.253 In, Thickness 0.034 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.