20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#4 x 0.223" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1793251| Mfr #: DHL004N0000Z-PK100

$1.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793251 Mfr #: DHL004N0000Z-PK100
Item: Split Lock WasherColor: silver
Thickness Tolerance: +0.006"Rockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.031"
Fits Bolt Sizes: #4Type: Heavy Duty
Outside Dia.: 0.223"Material: steel
Inside Dia.: 0.114"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes #4, Inside Dia. 0.114 In, Outside Dia. 0.223 In, Thickness 0.031 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100
Save 15%. Sign up for Z-mail.