#5 x 0.202" OD Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2472127| Mfr #: DCL005N0000P-PK100

$0.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472127 Mfr #: DCL005N0000P-PK100
Rockwell Hardness: C46Finish: Plain
Item: Split Lock WasherMeets/Exceeds: ASME B18.21.1
Material: steelApplication: For Confined Areas
Type: Hi CollarThickness: 0.030"
Fits Bolt Sizes: #5Outside Dia.: 0.202"
Inside Dia.: 0.133"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes #5, Inside Dia 0.133 In, Outside Dia 0.202 In, Thickness 0.030 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.