#5 x 0.252" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1114863| Mfr #: DHL005N0000Z-PK100

$1.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1114863 Mfr #: DHL005N0000Z-PK100
Item: Split Lock WasherMeets/Exceeds: ASME B18.21.1
Thickness: 0.040"Fits Bolt Sizes: #5
Type: Heavy DutyOutside Dia.: 0.252"
Material: steelInside Dia.: 0.127"
Finish: zincColor: silver
Thickness Tolerance: +0.006"Rockwell Hardness: C38 to C46
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes #5, Inside Dia. 0.127 In, Outside Dia. 0.252 In, Thickness 0.040 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.