#5 x 0.222" OD Steel Plain Finish Light Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2251331| Mfr #: DLL005N0000P-PK100

$1.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251331 Mfr #: DLL005N0000P-PK100
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Light Duty
Thickness: 0.025"Fits Bolt Sizes: #5
Outside Dia.: 0.222"Inside Dia.: 0.127"
Finish: PlainColor: Black
Thickness Tolerance: +0.006"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes #5, Inside Dia. 0.127 In, Outside Dia. 0.222 In, Thickness 0.025 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.