5/16" x 0.583" OD 316 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0254861| Mfr #: 1NY72

$8.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254861 Mfr #: 1NY72
Rockwell Hardness: C35Finish: Plain
Refills: -Item: Split Lock Washer
Material: 316 Stainless SteelApplication: Absorbs Shock and Vibration
Type: StandardThickness Tolerance: 0.078"
Meets/Exceeds: ANSI B18.22.1.Thickness: 0.078"
Fits Bolt Sizes: 5/16"Outside Dia.: 0.583"
Inside Dia.: 0.322"Color: Silver
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/16 In., Inside Dia. 0.322 In., Outside Dia. 0.583 In., Thickness 0.078 In., Thickness Tolerance 0.078 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.