KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 0.583" OD High Carbon Steel Chrome Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2017373| Mfr #: MPB1001

$22.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Standard
Color: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017373 Mfr #: MPB1001
Application: -Type: Standard
Color: ChromeFinish: Chrome
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.583"
Refills: 2FUD5Rockwell Hardness: C38 to C46
Item: Split Lock WasherSize: 5/16"
Fits Bolt Sizes: 5/16"Inside Dia.: 0.322"
Package Quantity: 50Thickness Tolerance: +/-0.010"
For Use With: -Thickness: 0.078"
Material: High Carbon steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Split Lock Washer, Standard, High Carbon Steel, Finish Chrome Plated, Fits Bolt Sizes 5/16 In, Inside Dia. 0.322 In, Outside Dia. 0.583 In, Thickness 0.078 In, Thickness Tolerance +/-0.010 In, Color Chrome, Rockwell Hardness C38 to 46, Meets/Exceeds ASME B18.21.1, Refills G1124891, Package Quantity 50

Reviews