5/16" x 0.583" OD Steel Hot Dipped Galvanized Finish Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1949595| Mfr #: 6FYD2

$2.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1949595 Mfr #: 6FYD2
Rockwell Hardness: C38 to C46Material: steel
Item: Split Lock WasherApplication: Wood to Wood, Metal to Metal, or Wood to Metal
Inside Dia.: 0.322"Finish: Hot Dipped Galvanized
Thickness Tolerance: +/-.08Meets/Exceeds: ASME B18.21.1-1999
Thickness: 0.078"Fits Bolt Sizes: 5/16"
Outside Dia.: 0.583"Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Steel, Hot Dipped Galvanized Finish, Fits Bolt Sizes 5/16", Inside Dia. 0.322", Outside Dia. 0.583", Thickness 0.078", Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Application Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.