5/16" x 0.460" OD Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1826684| Mfr #: BEA05GR

$1.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1826684 Mfr #: BEA05GR
Rockwell Hardness: C35Finish: Plain
Refills: YesItem: Split Lock Washer
Meets/Exceeds: ASME B18.21.1Material: Steel
Application: Locking WasherType: Hi Collar
Thickness Tolerance: .08" - .09"Thickness: .090"
Fits Bolt Sizes: 5/16"Outside Dia.: 0.460"
Inside Dia.: 0.320"Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 5/16 In., Inside Dia. .32 In., Outside Dia. .46 In., Thickness .09 In., Thickness Tolerance .08 In. - .09 In., Rockwell Hardness C35, Locking Washer, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Refills Yes, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.