Shop Alternate Products
This Product is Discontinued
Zoro Select
Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (Discontinued)
Mfr # DCL031N0000P-PK100
Zoro # G2212296
This Product is Discontinued
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 5/16 in
- Outside Diameter 0.457 in
- Minimum Thickness 0.093 in