Split Lock Washer, Bolt 5/16, Stl, PK100

VALUE BRAND| Zoro #: G2254122| Mfr #: DEL031N0000P-PK100

$10.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254122 Mfr #: DEL031N0000P-PK100
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Extra Duty
Thickness Tolerance: +0.010"Thickness: 0.108"
Fits Bolt Sizes: 5/16"Outside Dia.: 0.619"
Inside Dia.: 0.314"Finish: Plain
Color: BlackCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 5/16 In, Inside Dia. 0.314 In, Outside Dia. 0.619 In, Thickness 0.108 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.