5/16" x 0.619" OD Steel Zinc Plated Finish Extra Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1966124| Mfr #: DEL031N0000Z-PK100

$18.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966124 Mfr #: DEL031N0000Z-PK100
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Extra Duty
Thickness Tolerance: +0.010"Thickness: 0.108"
Fits Bolt Sizes: 5/16"Outside Dia.: 0.619"
Inside Dia.: 0.314"Finish: Zinc
Color: SilverCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 5/16 In, Inside Dia. 0.314 In, Outside Dia. 0.619 In, Thickness 0.108 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.