5/16" x 0.593" OD Steel Plain Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0919161| Mfr #: DHL031N0000P-PK100

$5.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919161 Mfr #: DHL031N0000P-PK100
Material: SteelItem: Split Lock Washer
Inside Dia.: 0.314"For Use With: -
Finish: PlainThickness Tolerance: +0.010"
Color: BlackRockwell Hardness: C38 to C46
Application: -Meets/Exceeds: ASME B18.21.1
Thickness: 0.097"Refills: -
Fits Bolt Sizes: 5/16"Type: Heavy Duty
Outside Dia.: 0.593"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 5/16 In, Inside Dia. 0.314 In, Outside Dia. 0.593 In, Thickness 0.097 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.