5/16" x 0.593" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0985345| Mfr #: DHL031N0000Z-PK100

$10.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985345 Mfr #: DHL031N0000Z-PK100
Item: Split Lock WasherMaterial: steel
Inside Dia.: 0.314"Finish: zinc
Color: silverThickness Tolerance: +0.010"
Rockwell Hardness: C38 to C46Meets/Exceeds: ASME B18.21.1
Thickness: 0.097"Fits Bolt Sizes: 5/16"
Type: Heavy DutyOutside Dia.: 0.593"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes 5/16 In, Inside Dia. 0.314 In, Outside Dia. 0.593 In, Thickness 0.097 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.