KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 0.567" OD Steel Zinc Plated Finish Light Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1921193| Mfr #: DLL031N0000Z-PK100

$9.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Light Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921193 Mfr #: DLL031N0000Z-PK100
Application: -Type: Light Duty
Color: SilverFinish: zinc
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.567"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 5/16"Inside Dia.: 0.314"
Package Quantity: 100Thickness Tolerance: +0.010"
Thickness: 0.056"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes 5/16 In, Inside Dia. 0.314 In, Outside Dia. 0.567 In, Thickness 0.056 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews