5/8" x 1.073" OD Aluminum Plain Finish Standard Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1292864| Mfr #: 1NY11

$10.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292864 Mfr #: 1NY11
Rockwell Hardness: B75Finish: Plain
Refills: -Item: Split Lock Washer
Meets/Exceeds: ASME B18.21.1Material: Aluminum
Application: Absorbs Shock and VibrationType: Standard
Thickness: 0.156"Fits Bolt Sizes: 5/8"
Outside Dia.: 1.073"Inside Dia.: 0.641"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Aluminum, Plain Finish, Fits Bolt Sizes 5/8 In, Inside Dia 0.641 In, Outside Dia 1.073 In, Thickness 0.156 In, Rockwell Hardness B75, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.