5/8" x 0.917" OD Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0286343| Mfr #: 013024-PG

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Confined Areas
Color: Black
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0286343 Mfr #: 013024-PG
Material: steelItem: Split Lock Washer
Application: For Confined AreasFinish: Plain
Rockwell Hardness: C46Type: Hi Collar
Meets/Exceeds: ASME B18.21.1Thickness: 0.203"
Fits Bolt Sizes: 5/8"Outside Dia.: 0.917"
Inside Dia.: 0.641"Color: Black
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 5/8 In, Inside Dia 0.641 In, Outside Dia 0.917 In, Thickness 0.203 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews