KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1.087" OD Steel Plain Finish Heavy Duty Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1549484| Mfr #: DHL063N0000P-PK25

$11.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Heavy Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549484 Mfr #: DHL063N0000P-PK25
Application: -Type: Heavy Duty
Color: BlackFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.087"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 5/8"Inside Dia.: 0.628"
Package Quantity: 25Thickness Tolerance: +0.010"
Thickness: 0.189"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 5/8 In, Inside Dia. 0.628 In, Outside Dia. 1.087 In, Thickness 0.189 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Reviews