Zoro Select
Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK
Mfr # LWHIS0620USA-025BX
Zoro # G0479297
$14.37
6% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/8 in
- Minimum Thickness 0.189 in
- Maximum Thickness 0.189 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK U37020.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK LWLIS0620USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK U37183.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK U51450.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK LWLIS0-50USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK M51450.180.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 100 PK 349014-PG
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Stainless Steel, Plain Finish, 5 PK U55450.112.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 10 PK LWHIS1500USA-010BX
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK 37407
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK 50724
- Zoro Select Split Lock Washers