KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6 x 0.250" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0851943| Mfr #: 1NY91

$1.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Absorbs Shock and Vibration
Type: Standard
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851943 Mfr #: 1NY91
Application: Absorbs Shock and VibrationType: Standard
Color: SilverFinish: Plain
Meets/Exceeds: ANSI B18.22.1.Outside Dia.: 0.250"
Refills: -Rockwell Hardness: C35
Item: Split Lock WasherFor Use With: Small Screw Heads
Fits Bolt Sizes: #6Inside Dia.: 0.148"
Package Quantity: 100Thickness Tolerance: 0.031"
Thickness: 0.031"Material: 18-8 Stainless Steel
Country of Origin (subject to change): China

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.148 In., Outside Dia. 0.250 In., Thickness 0.031 In., Thickness Tolerance 0.031 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Reviews