#6 x 0.250" OD 316 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2081615| Mfr #: 1NY66

$1.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2081615 Mfr #: 1NY66
Item: Split Lock WasherFinish: Plain
Rockwell Hardness: C35Type: Standard
Material: 316 stainless steelApplication: Absorbs Shock and Vibration
Thickness Tolerance: 0.031"Color: silver
Meets/Exceeds: ANSI B18.22.1.Thickness: 0.031"
Fits Bolt Sizes: #6Outside Dia.: 0.250"
Inside Dia.: 0.148"Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.148 In., Outside Dia. 0.250 In., Thickness 0.031 In., Thickness Tolerance 0.031 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100
Save 15%. Sign up for Z-mail.