#6 x 0.314" OD Steel Zinc Plated Finish Extra Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1122362| Mfr #: DEL006N0000Z-PK100

$2.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122362 Mfr #: DEL006N0000Z-PK100
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Item: Split Lock Washer
Type: Extra DutyThickness Tolerance: +0.006"
Thickness: 0.045"Fits Bolt Sizes: #6
Outside Dia.: 0.314"Material: Steel
Inside Dia.: 0.141"Finish: Zinc
Color: SilverCountry of Origin (subject to change): Unknown

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes #6, Inside Dia. 0.141 In, Outside Dia. 0.314 In, Thickness 0.045 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.